Learn More
Description
- Spaced feet so burner fits comfortably under stands
- Carry hot burner with ease and safety using finger handle
- Without flame stabilizer or throttle control, but have air flow adjustment sleeve
- 15.2cm (6 in.) tall
Specifications
Specifications
| For Use With (Equipment) | Safe Continuous Stream of Flammable Gas |
| Gas Type | Liquid Propane |
| Length (English) | 4.25 in. (Base) |
| Length (Metric) | 107.95 mm |
| Material | Iron |
| Diameter (Metric) | 8 mm |
| Height (English) | 6 in. |
| Height (Metric) | 15.2 cm |
| Includes | Flame Stabilizer, Handle |
| Max. Temperature (English) | 2822°F |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
