Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Bunsen Burners with Flame Stabilizer and Gas Adjustment PROMO
SCI_ED

Catalog No. S12809FB25 Shop All Eisco Products
Click to view available options
Gas Type:
Natural Gas

Catalog No. S12809FB25

Supplier: Eisco™ CH0993NGS25

Only null left
Add to Cart
Add to Cart

Allows both air to fuel ratio adjustments and throttle control via gas adjustment needle valve.

  • Flexible and premium option for standard Bunsen burner
  • Flame stabilizer comes standard
  • Carry hot burner with ease and safety using finger handle
  • Expanded base prevents easy tipping, even with hoses connected
  • Spaced feet so burner fits comfortably under stands

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Flammable Gas
Gas Type Natural Gas
Length (English) 4.25 in. (Base)
Length (Metric) 10.79 cm
Material Iron
Diameter (Metric) 8 mm
Height (English) 6 in.
Height (Metric) 16.5 cm
Includes Flame Stabilizer, Handle
Max. Temperature (English) 2732°F
Max. Temperature (Metric) 1500°C
Width (English) 4.25 (Base) in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.