Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Buret Brushes
SCI_ED

Catalog No. S30422
Change view
Click to view available options
For Use With (Equipment):
25 x 50mL buret
75 to 100mL buret
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
S30422 75 to 100mL buret
S30421 25 x 50mL buret
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S30422 Supplier C&A Scientific Co Inc Supplier No. BR615/EMD

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

missing translation for 'validMainframeMsg'

Tapered bristle cleans narrow tips.

  • Galvanized wire handle that resists rust and corrosion
  • Brush dimensions for 0.84 oz. (25mL) and 1.6 oz. (50mL) burets: 0.75 × 3.25 in. (19 × 82mm)
  • Brush dimensions for 2.5 oz. (75mL) and 3.3 oz. (100mL) burets: 1.25 × 5.25 in. (32 × 133mm)
  • Overall length for both brushes: 36 in. (91cm)

Specifications

Product Type Buret Brush
Handle Material Galvanized Wire
Tip Type Tapered
For Use With (Equipment) 75 to 100mL buret
Length (English) 36 in.
Length (Metric) 91.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.