Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Buret Tip for Pinch Clip Burette
SCI_ED

Catalog No. S27029 Shop All Eisco Products
Change view
Click to view available options
Length (English):
0.1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S27029 0.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27029 Supplier Eisco™ Supplier No. CH0234TIP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Single Buret Tip made of high quality Borosilicate 3.3 glass designed for use with pinch clip burettes

  • Single Buret Tip
  • For use with pinch clip burette only
  • Made of high quality Borosilicate 3.3 glass
  • Perfect for any science or home laboratory

Specifications

Autoclavable Autoclavable
Color Clear
Diameter (English) Outer 0.3 in. (Body), 0.1 in. (Tip)
Diameter (Metric) Outer 7 mm (Body), 3 mm (Tip)
Capacity (Metric) 10 mL
Length (Metric) 0.25 cm
Height (English) 2.7 in.
For Use With (Equipment) Pinch Clip Burette
Material Borosilicate Glass (3.3)
For Use With (Application) Titration, Dispensing
Height (Metric) 6.85 cm
Length (English) 0.1 in.
Type Buret
Class Class B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.