Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Burette Clamps
SCI_ED

Catalog No. S40580 Shop All Eisco Products
Change view
Click to view available options
Type:
Double Buret Clamp
Single Buret Clamp
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
S40580 Single Buret Clamp
S27033 Double Buret Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S40580 Supplier Eisco™ Supplier No. CH0256A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of cast sheet metal, these burette clamps have a built-in boss head for easy attachment to a rod stand

  • Made from Cast Sheet Metal
  • Includes built-in boss head with screw adjustment
  • Easily attaches to a rod stand
  • Single, and Double Burette Clamps are available

Warranty and Services

1 year limited manufacturer warranty

Specifications

Color Blue
Length (Metric) 7 mm
For Use With (Equipment) Burette
Material Cast Metal
For Use With (Application) Titration
No. per Pack 1
Length (Metric) Arm 7 cm
No. per Case 1
Length (English) 2.75 in.
Includes (3) Fingers, Boss Head
Length (English) Arm 2.75 in
Type Single Buret Clamp
Diameter (Metric) Rod 1.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.