Learn More
Description
- Great for cleaning out burettes or pipettes in laboratory or classroom settings
- Small, natural bristles are soft and designed to clean small spaces without scratching
- Galvanized handles prevent rusting over repeated use
- Available in two sizes
Specifications
Specifications
| Handle Material | Galvanized Steel |
| Diameter (Metric) Bristle | 32 mm |
| For Use With (Application) | Cleaning burettes and pipettes |
| Length (Metric) | 760 mm |
| Length (Metric) Bristle | 133 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
