Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Burette Support Stand
SCI_ED

Catalog No. S24250 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S24250 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24250 Supplier Eisco™ Supplier No. CH0656A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Rod not included.

This heavy duty Burette Support Stand is designed to be used as a double burette holder using a burette-holding clamp, but also functions as a general purpose base retort stand. It is 13 x 7 in. and weighs 6.6 lb.

  • Rectangular double burette base made of chemical-resistant cast iron with a blue coating.
  • The 13 in. long by 7 in. wide base weighs 6.6lb., providing superb stability for experiments and setups.
  • Base features a tapped hole for a 10 mm x 1.5 mm threaded rod (sold separately).
  • Best used with Eisco Labs rod series: CH0657, CH0658, CH0659.
  • The durable and sturdy construction of this set makes it an excellent choice for science classrooms and basic professional laboratory setups.

Specifications

Material Cast Iron
Height (Metric) 25 mm
Height (English) 1 in.
Dimensions (L x W) 18 x 33 cm (7 x 13 in.)
Holds Burettes
Includes Rod not included.
Product Type Support Stand
Autoclavable Autoclavable
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.