Learn More
United Scientific™ Class B Burettes with Straight Bore Glass Stopcock

Shop All United Scientific Supplies, Inc Products


Description
- Burettes are made from the highest quality accurate bore tubing to provide a high degree of accuracy, reliability, and durability
- Amber graduations
- Includes a straight bore glass stopcock
- Accuracy as per Class B
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Clear |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass (3.3) |
| Includes | Burette |
| Plug Material | Glass |
| Stopcock | Straight Bore |
| Stopcock Material | Glass |
| Tolerance | 0.04 mL |
| Warranty | 12 Months |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.