Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Class B Burettes with Straight Bore Glass Stopcock
SDPSCI_ED

Catalog No. S13074 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13074 100 mL
S13072 25 mL
S13073 50 mL
S00753 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S13074 Supplier United Scientific™ Supplier No. BR2124100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Burettes offering an affordable alternative for laboratory use.

  • Burettes are made from the highest quality accurate bore tubing to provide a high degree of accuracy, reliability, and durability
  • Amber graduations
  • Includes a straight bore glass stopcock
  • Accuracy as per Class B

Specifications

Autoclavable Autoclavable
Color Clear
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
Graduations 0.20 mL
Includes Burette
Plug Material Glass
Stopcock Straight Bore
Stopcock Material Glass
Tolerance 0.20 mL
Warranty 12 Months
Type Straight Bore Buret
Class Class B
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.