Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Burner Bunsen Meker: High Temperature

Catalog No. 501101234 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
LPG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
50-110-1234 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 50-110-1234 Supplier Eisco™ Supplier No. CH0098E

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for lab work requiring a hotter flame than that attainable with a bunsen burner.

  • Features adjustable orifice for natural or cylinder gas
  • Adjust the air supply with the shutter sleeve covering the air intake ports, needle valve controls gas flow
  • An expanded Meker type top with Monel stabilizing and heat intensifying grid provides a short hot flame
  • For 8 mm diameter tubing
  • Grid top diameter approximately 42 mm

Specifications

Product Type Meker Burner
Gas Type LPG
Diameter (Metric) 42 mm
Diameter (Metric) Outer Mixing Tube 8 mm
For Use With (Application) Lab Work Requiring a Hotter Flame than that Attainable with a Bunsen Burner
Height (English) 8.5 in.
Height (Metric) 215 mm
Weight (Metric) 425 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.