Learn More
MAPA™ Butoflex 650 Chemical Resistant Butyl Gloves, Fabric Inner Lining
Shop All MAPA Professional ProductsDescription
- Butyl protection for chemical gases and liquids, such as ketones, esters and amines
- Ideal for use with paints, resins, varnish and inks
- Optimal embossed textured grip
- Comfortable, lined medium weight glove
- Rolled cuff to catch drips and facilitate attachment to chemical suits
Specifications
Specifications
| Certifications/Compliance | CE-0334 |
| Certifications/Compliance (Europe) | CAT 3, CE 0334 |
| Color | Black |
| Latex Free | Yes |
| Material | Butyl |
| Size | 10 |
| Thickness (English) | 20 mil |
| Thickness (Metric) | 0.50 mm |
| EN388 Standard | EN 388:1121X |
| EN ISO 374-1 | Type A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.