Learn More
Description
- High-impact polycarbonate lens absorbs 99.9% UV
- Adjustable soft-tip temples feel comfortable even after extended wear
- Soft nose bridge
- Three lens angles for custom fit
- 3M Catalog# 11380-00000-20, 11381-00000-20, 11471-00000-20, 11472-00000-20, 11523-00000-20, 11524-00000-20, 11525-00000-20
Compliance
Meets ANSI Z87.1-2015 and CSA Z94.3 standards.
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3-2010 |
| Lens Tint | Clear |
| Frame Color | Ocean Blue |
| Model | 11471-00000-20 |
| Weight (Metric) | 1 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.