Learn More
MedOne C-Chip™ Disposable Hemacytometers
Description
- Guarantee repeatability and reliability with complete quality control
- Two closed, exact 100 μm high chambers do not require a coverslip
- Eliminate the tedious washing step
- Reduce exposure to infectious sample and contamination
- Very light yet strong plastic
Specifications
Specifications
| Product Type | Hemacytometer |
| Grid Type | Semen Test |
| Capacity (Metric) | 3 μL |
| Disposable | Single-use |
| Material | Plastic |
| Quantity | 50/Pk. |
| Depth (English) | 0.0007 in. |
| Depth (Metric) | 0.02 mm |
| Height (English) | 0.062 in. |
| Height (Metric) | 0.16 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.