Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SKC, Inc. C-Chip™ Disposable Hemacytometers
SDP

Catalog No. 22600106
Change view
Click to view available options
Depth (Metric):
0.02mm
0.01cm
0.02cm
Grid Type:
Burker-Turk
Fuchs-Rosenthal
Neubauer Improved
Semen test
Capacity (Metric):
3μL
10μL
20μL
Quantity:
20 Pk.
20/Pk.
50 Pk.
50/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Grid Type Capacity (Metric) Quantity
22-600-106 0.01cm Burker-Turk 10μL 50 Pk.
22-600-107 0.01cm Burker-Turk 10μL 50 Pk.
22-600-101 0.01cm Neubauer Improved 10μL 20 Pk.
22-600-102 0.02cm Fuchs-Rosenthal 20μL 50 Pk.
22-600-100 0.01cm Neubauer Improved 10μL 50 Pk.
22-600-108 0.02mm Semen test 3μL 50/Pk.
22-600-109 0.02mm Semen test 3μL 20/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-600-106 Supplier SKC, Inc. Supplier No. DHCB025
This item is not returnable. View return policy

A significant improvement over conventional glass hemacytometers

 

  • Guarantee repeatability and reliability with complete quality control
  • Two closed, exact 100μm high chambers do not require a coverslip
  • Eliminate the tedious washing step
  • Reduce exposure to infectious sample and contamination
  • Very light yet strong plastic

 

Specifications

Product Type Hemacytometer
Grid Type Burker-Turk
Capacity (Metric) 10μL
Disposable Single-use
Material Plastic
Quantity 50 Pk.
Depth (English) 0.003 in.
Depth (Metric) 0.01cm
Height (English) 0.062 in.
Height (Metric) 0.16cm
Length (English) 2.95 in.
Length (Metric) 7.5cm
Thickness (Metric) 0.16cm
Width (English) 1 in.
Width (Metric) 2.5cm
For Use With (Application) Cell Counting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.