Learn More
SKC, Inc. C-Chip™ Disposable Hemacytometers

Description
A significant improvement over conventional glass hemacytometers
- Guarantee repeatability and reliability with complete quality control
- Two closed, exact 100μm high chambers do not require a coverslip
- Eliminate the tedious washing step
- Reduce exposure to infectious sample and contamination
- Very light yet strong plastic
Specifications
Specifications
| Product Type | Hemacytometer |
| Grid Type | Semen test |
| Capacity (Metric) | 3μL |
| Disposable | Single-use |
| Material | Plastic |
| Quantity | 50/Pk. |
| Depth (Metric) | 0.02mm |
| Height (English) | 0.062 in. |
| Height (Metric) | 0.16cm |
| Length (English) | 2.95 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.