Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ C-clamp
SDPSCI_ED

Catalog No. S139556 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Size:
1 in. (Opening)
2 in. (Opening)
3 in.
4 in. (Opening)
5 in. (Opening)
6 in. (Opening)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S139556 5 in. (Opening)
S01793 1 in. (Opening)
S139554 2 in. (Opening)
S81060 3 in.
S139555 4 in. (Opening)
S139557 6 in. (Opening)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. S139556 Supplier United Scientific™ Supplier No. CLMPC5
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Strong and sturdy C-clamp designed for heavy duty usage.

  • Strong cast iron frames.
  • Screw-thread mechanism that provides a sturdy grip.
  • Available with screw-thread jaw opens up to 2, 3, 4, 5, or 6 in.

Specifications

Type C-Clamp
Material Cast Iron
Size 5 in. (Opening)
Color Black
Jaw Type Single Adjustment
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.