Learn More
Description
KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.
- Formulation: Thermoplastic elastomer. Styrene-ethelyne-butylene modified block copolymer with silicone oil
- Acids: Good
- Alkalies: Good
- Organic solvents: No
- Viscous fluids: Fair
- Steril fluids: Excellent
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/50 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 760 cm |
| Sterility | Non-sterile |
| Tubing Size | L/S 14 |
| Color | Transparent |
| Hardness | 60 (Shore A) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.