Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ C-MAG HS 10 Magnetic Stirrer with Heating
SDP

Catalog No. 01183237 Shop All IKA Works Products
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
01-183-237 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-237 Supplier IKA™ Supplier No. 3581401
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.

  • Powerful motor for stirring quantities of up to 15 L (H2O)
  • Fixed safety circuit of 550°C
  • Hot Top indicator – hot surface warning to prevent burns
  • Exact temperature setting via digital display (LED)
  • Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
  • Digital error code display
  • Elevated control panel for protection against leaking liquids

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes IKAFLON™ 20, 30, and 40 Magnetic stirring bar
Safety Features Hot Surface Indicator, Fixed safety circuit of 550°C, Exact temperature setting display, Elevated control panel for protection against leaking liquids, ETS-D5 enables precise temperature control.
Controller Type Turning Knob
Model C-MAG HS 10
Length (English) 16.3 in.
Size 260 x 260 mm
Height (Metric) 105 mm
Temperature (Metric) 50°C to 500°C
Height (English) 4.1 in.
Frequency 50/60 Hz
Width (Metric) 300 mm
Length (Metric) 415 mm
Width (English) 11.8 in.
Wattage Input: 1520 W, Heat Output: 1500 W
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 18 kg
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 15 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 415 x 300 x 105 mm (16.3 x 11.8 x 4.1 in.)
Certifications/Compliance None
Display LED
Top Plate Diameter (Metric) 260 mm
Speed 100 to 1500 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.