Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ C-MAG HS 4 Digital Magnetic Stirrer with Heating
SDP

Catalog No. 01183233 Shop All IKA Works Products
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
01-183-233 Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-233 Supplier IKA™ Supplier No. 4240201
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.

  • Powerful motor for stirring quantities of up to 5 L (H2O)
  • Simultaneous digital display of target and actual temperatures via LCD display
  • Directly connection for a PT 1000 temperature sensor enable a precise temperature control (included in delivery)
  • Control accuracy in medium ±0.5 K (in combination with PT 1000)
  • Display of actual temperature value in medium with 0.1 K resolution when using PT 1000 temperature sensor
  • 3 operating modes to choose (standard, safe, adjustment protection)
  • Fixed safety circuit of 550°C
  • Hot Top indicator – hot surface warning to prevent burns
  • Digital error code display
  • Elevated control panel for protection against leaking liquids

Specifications

Top Plate Material Ceramic
Voltage 120 V
Controller Type Stepless
Length (English) 10.2 in.
Height (Metric) 105 mm
Temperature (Metric) 50°C to 500°C
Height (English) 4.1 in.
Frequency 50/60 Hz
Width (Metric) 150 mm
Length (Metric) 260 mm
Width (English) 5.9 in.
Wattage Input: 270 W; Heat Output: 250 W
Type Magnetic Stirring Hotplate
No. of Positions 1
Max. Container Size 5 L
Dimensions (L x W x H) 260 x 150 x 105 mm (10.2 x 5.9 x 4.1 in.)
Display LCD
Top Plate Diameter (Metric) 100 mm
Speed 100 to 1500 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.