Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ C-MAG HS 4 Magnetic Stirrer with Heating
SDP

Catalog No. 01183232 Shop All IKA Works Products
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
01-183-232 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-232 Supplier IKA™ Supplier No. 3581001
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Magnetic stirrer with heating and ceramic heating plate, which offers excellent chemical resistance.

  • Powerful motor for stirring quantities of up to 5 L (H2O)
  • Fixed safety circuit of 550°C
  • Hot Top indicator – hot surface warning to prevent burns
  • Exact temperature setting via digital display (LED)
  • Digital error code display
  • Elevated control panel for protection against leaking liquids

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes C-MAG HS 4, IKAFLON™ 20, 30, and 40 Magnetic stirring bar
Safety Features Hot Surface indicator, Elevated control panel for protection against leaking liquids, Safety circuit of 550°C
Controller Type Turning Knob
Length (English) 10.2 in.
Size 100 x 100 mm
Height (Metric) 105 mm
Temperature (Metric) 50°C to 500°C
Height (English) 4.1 in.
Frequency 50/60 Hz
Width (Metric) 150 mm
Length (Metric) 260 mm
Width (English) 5.9 in.
Wattage Input: 270 W, Heat Output: 250 W
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 6.8 kg
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 5 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 260 x 150 x 105 mm (10.2 x 5.9 x 4.1 in.)
Certifications/Compliance None
Display LED
Top Plate Diameter (Metric) 100 mm
Speed 100 to 1500 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.