Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ C-MAG HS 7 Control Stirrer with Heating
SDP

Catalog No. 01183236 Shop All IKA Works Products
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
01-183-236 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-236 Supplier IKA™ Supplier No. 20002695
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Magnetic stirrer with heating and a square ceramic top plate.

  • Stirs volumes of up to 20 L (H2O)
  • Runs at speeds ranging from 50 to 1500 rpm
  • Improves over time with regular firmware updates
  • Control of kinetics and sensitive reactions are supported by the integrated timer and counter function
  • The IKA SmartTemp™ function protects user intelligently
  • Automatic switch-off of the heating function if the connected external temperature sensor is not immersed in the medium
  • Function selectable, timeout time adjustable (Error 5)
  • PT1000 temperature sensor included

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes PT 1000.60 Temperature sensor (stainless steel), IKAFLON™ 30 and 40 Magnetic stirring bar, Screw driver, USB A-B Cable.
Safety Features Hardened Glass for visibility and chemical resistance, IKA SmartTemp™ functions to protect user intelligently, Automatic switch-off of the heating function if the connected external temperature sensor is not submersed in the medium
Controller Type Turning Knob
Model C-MAG HS 7 Control
Length (English) 14 in.
Size 180 x 180 mm
Height (Metric) 88 mm
Temperature (Metric) 0°C to 500°C
Height (English) 3.5 in.
Frequency 50/60 Hz
Width (Metric) 220 mm
Length (Metric) 354 mm
Width (English) 8.7 in.
Wattage Input: 1020 W, Heat Output: 1000 W
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 25 kg
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 20 L
Stirring Range 50 to 1500 rpm
Warranty 10 Years
Dimensions (L x W x H) 354 x 220 x 88 mm (14 x 8.7 x 3.5 in.)
Certifications/Compliance TUV
Display LCD
Top Plate Diameter (Metric) 180 mm
Speed 50 to 1500 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.