Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ C-MAG MS 4 Magnetic Stirrer
SDP

Catalog No. 01257543 Shop All IKA Works Products
Change view
Click to view available options
Capacity:
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-257-543 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-257-543 Supplier IKA™ Supplier No. 3582201
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Magnetic stirrer with ceramic set-up plate for optimal chemical resistance.

  • No heating function
  • Powerful motor for stirring quantities of up to 5 L
  • Elevated control panel for protection against leaking liquids

Specifications

Speed 100 to 1500 rpm
Stirring Positions 1
Top Plate Material Ceramic
Capacity 5 L
Display None
Shape Square
Voltage 115 V
Wattage 30 W
Dimensions (L x W x H) 260 x 150 x 105 mm
Heating Surface Area (English) 3.94 x 3.94 in.
Heating Surface Area (Metric) 100 x 100 mm
Height (English) 4.13 in.
Height (Metric) 105 mm
Length (English) 10.24 in.
Length (Metric) 260 mm
Top Plate Diameter (English) 3.94 in.
Top Plate Diameter (Metric) 100 mm
Width (English) 5.91 in.
Width (Metric) 150 mm
Frequency 50/60 Hz
Plug Type Type B
Certifications/Compliance CE
Warranty and Service Offering 3 Years
Color Blue
Material Plastic
Model 3582201
Type Magnetic Stirrer
Weight (English) 6.61 lb.
Weight (Metric) 3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.