Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ C-Mount Digital Camera
GREENER_CHOICE

Catalog No. 03000042 Shop All Fisherbrand Products
Change view
Click to view available options
Type:
C-mount Digital Camera
Digital Camera
WiFi Camera
Frequency (Frame Rate):
14.2 at 2560 x 1922, 38.3 at 1280 x 960, 101.2 at 640 x 480
25 at 1920 x 1080 (WIFI)
27.3 at 2048 x 1534, 53.3 at 1024 x 770
60 at 1920 x 1080
7.2 at 3584 x 2746, 24.5 at 1792 x 1372
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Frequency (Frame Rate)
03-000-042 C-mount Digital Camera 14.2 at 2560 x 1922, 38.3 at 1280 x 960, 101.2 at 640 x 480
03-000-041 C-mount Digital Camera 27.3 at 2048 x 1534, 53.3 at 1024 x 770
03-000-043 C-mount Digital Camera 7.2 at 3584 x 2746, 24.5 at 1792 x 1372
03-000-044 Digital Camera 60 at 1920 x 1080
03-000-045 WiFi Camera 25 at 1920 x 1080 (WIFI)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-000-042
Add to Cart
Add to Cart

Fisherbrand™ C-Mount Digital Camera with Aptina and high sensitivity CMOS sensors.

  • Integrated zinc aluminum alloy housing
  • USB3.0 5Gbps interface ensuring high speed data transmission
  • Ultra-Fine color engine with perfect color reproduction capability
  • With advanced video & image processing application
  • Providing Windows/Linux/OSX multiple platform SDK
  • Native C/C++, C#, DirectShow, Twain Control API
  • White balance: ROI White Balance/ Manual Temp-Tint Adjustment
  • Capture/Control API: Native C/C++, C#, Direct show, Twain, Labview
  • Operating Humidity: 30 to 80%RH
  • Storage Humidity: 10 to 60%RH
  • CPU: Equal to Intel Core2 2.8GHz or Higher

All-in-1 (HDMI+SD Card)

  • Built-in mouse control
  • Built-in image capture and video record to SD card
  • Built-in camera control panel for mouse control
  • Built-in toolbar including zoom, mirror, comparison, freeze, cross, browser functions
  • Built-in image and video browsing, display and play
  • Ultra-Fine color engine with perfect color reproduction capability(USB)
  • With advanced video and image processing application
  • Support standard SDK for Windows/Linux/Mac(USB);
  • CNC shell molding design
  • HDMI Output:
    • UI Operation: With USB Mouse
    • Image Capture
      • JPEG Format with 5M Resolution in SD Card(XCAM1080PHB)
      • JPEG Format with 2M Resolution in SD Card(XCAM1080PHD)
    • Video Record: ASF Format 1080P 30fps in SD Card
    • Camera Control Panel:
      • Including Exposure, Gain, White Balance, Color
      • Adjustment, Sharpness and de-noising Control
    • Toolbar:
      • Including Zoom, Mirror, Comparison, Freeze,
      • Cross, Browser Function

All-in-1 (WIFI+SD Card)

  • Built-in mouse control
  • Built-in image capture and video record to SD card
  • Built-in camera control panel for mouse control
  • Built-in toolbar including zoom, mirror, comparison, freeze, cross, browser functions
  • Built-in image and video browsing, display and play
  • Ultra-Fine color engine with perfect color reproduction capability(USB)
  • With advanced video and image processing application
  • Support standard SDK for Windows/Linux/Mac(USB);
  • CNC shell molding design
  • Wifi Output:
    • UI Operation: With USB Mouse to Operate on the embedded XCamView
    • WIFI Performance: 802.11n 150Mbps; RF Power 20dBm (Maximum)
    • Maximum Connected Devices: 3 to 6 (According to the Environment and Connection Distance)
    • White Balance: Auto White Balance
    • Color Technique: Ultra-Fine Color Engine (WIFI)
    • Capture/Control API: Standard SDK for Windows/Linux/Mac(WIFI)
    • Recording System: Still Picture or Movie (WIFI)

Specifications

Type C-mount Digital Camera
Compatibility (Operating System) Support Microsoft Windows XP / Vista / 7 /8 (32 and 64 bit), OS X (Mac OS X), Linux
Connector Types WIFI Adapter with DHCP Enabled, USB port USB 2.0 High-speed Port
Content And Storage -20°C to +60°C
Description Natural cooling system, still picture and movie recording system
Display Type 17 in. or Larger
Memory 2GB or More
Power Supply Details DC 5V over PC USB Port
Range 380 to 650 nm (with IR-filter) spectral range
Resolution 3.0M to 10M
Temperature (Metric) Range -10°C to +60°C
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Frequency (Frame Rate) 14.2 at 2560 x 1922, 38.3 at 1280 x 960, 101.2 at 640 x 480
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.