Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ C9905PF Nitrile Cleanroom Gloves

Catalog No. 191301565A Shop All Showa Best Glove Products
Change view
Click to view available options
Size:
X-Small
Small
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-1565A Small
19-130-1565 X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-130-1565A Supplier SHOWA™ Supplier No. C9905PFS

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Silicon free, nitrile gloves are certified and suitable for use in Class 100 cleanroom environments.

Class 100 cleanroom (ISO 5)

  • Clean-processed 100% nitrile glove
  • ESD properties
  • White color ideal for cleanroom, lab and food processing environments that require exacting standards of industrial hygiene
  • Textured fingertips provide enhanced grip and tactile discrimination
  • Long, beaded cuff design ensures compatibility with cleanroom garments and apparel
  • Category III, EN 374 approved

  • Cleanroom operations
  • Food processing
  • Electronics manufacturing
  • Pharmaceuticals
  • Laboratories
  • Intricate parts handling
  • Paint applications

Specifications

Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EU Regulation 425/2016, EN 420, EN 374-1:2016, EN 374-5:2016/Virus, EU Regulation 1935/2004 & 10/2011
Cleanroom Class Class 100 (ISO 5)
AQL 1.5
Color White
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
EN ISO 374-1 Type C
Model C9905PFSW
Series C9905PF
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.