Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Cabinet Labels: EMERGENCY EQUIPMENT

Catalog No. 19104754 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
12 x 3.5 in. (W x H)
24 x 7 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19-104-754 24 x 7 in. (W x H)
19-104-777 12 x 3.5 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-104-754 Supplier Brady™ Supplier No. 60268

Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.

  • Clearly identify cabinets containing chemicals and safety equipment
  • Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
  • Made of B-302 self-adhesive laminated polyester

Specifications

Description Laminated
Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Green
Material Self-adhesive Polyester (B-302)
Product Type Cabinet Label
Display Text EMERGENCY EQUIPMENT
Quantity 1 Ea.
Shape Rectangle
Size (English) 24 x 7 in. (W x H)
Size (Metric) 60.9 x 17.7cm
Thickness (English) 0.01 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.