Learn More
Description
- Clearly identify cabinets containing chemicals and safety equipment
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
- Made of B-302 self-adhesive laminated polyester
Specifications
Specifications
| Description | Laminated |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, White |
| Material | Self-adhesive Polyester (B-302) |
| Product Type | Cabinet Label |
| Display Text | SUPPLIES |
| Quantity | 1 Ea. |
| Shape | Rectangle |
| Size (English) | 24 x 7 in. (W x H) |
| Size (Metric) | 60.9 x 17.7cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.