Learn More
Description
Construction
- Solid steel inset door
- Includes 4 casters: 2 swivel, 2 fixed with locks
- Includes a finished top & finished back, interlocking drawers, and anti-tilt weights.
Dimensions
- LC1018-18S: 18 in. L x 22 in. W x 32.1 in. H
- LC1018-24S: 24 in. L x 22 in. W x 32.1 in. H
- 1 drawer: 4.9 in. H
- 1 door: 22.5 in. H
Materials
- 304 stainless steel construction with a polished No. 4 finish
Capacity
- 600 lbs
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| Color | Light Gray |
| Material | Stainless Steel |
| Depth (English) | 24 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
