Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Cabinet with Sliding Glass Door
SDP

Catalog No. 21381109 Shop All Mopec Products
Change view
Click to view available options
Depth (English):
24 in.
Length (English):
36 in.
42 in.
48 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Length (English)
21-381-109 24 in. 36 in.
21-381-111 24 in. 42 in.
21-381-113 24 in. 48 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-381-109 Supplier Mopec Supplier No. LC34736
Add to Cart
Add to Cart

Durable stainless steel storage solutions designed for easy access and secure storage in industrial, laboratory, and commercial environments.

Designed for industrial, laboratory, or commercial environments for clean, corrosion-resistant storage solutions.

Construction:

  • Tall cabinet
  • Equipped with adjustable shelves
  • 6 in. round vent duct stub connection (clamps and ducting sold separately)

Materials:

  • 304 stainless steel construction with a polished No. 4 finish
  • Sliding tempered glass for doors

Options and Accessories:

  • For vented option

Specifications

Length (English) 36 in.
Depth (English) 24 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.