Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Cabinet with Solid Swinging Door
SDP

Catalog No. 21381103 Shop All Mopec Products
Change view
Click to view available options
Depth (English):
24 in.
Length (English):
36 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Length (English)
21-381-103 24 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-381-103 Supplier Mopec Supplier No. LC34236
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable stainless steel storage solutions designed for easy access and secure storage in industrial, laboratory, and commercial environments.

Construction:

  • Tall cabinet
  • Equipped with adjustable shelve
  • 6 in. vent duct connection (ducting sold separately)

Materials:

  • 304 stainless steel construction with a polished No. 4 finish

Options and Accessories:

  • For vented option

Specifications

Depth (English) 24 in.
Length (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.