Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Cable Lockout Kit

Catalog No. 19104223 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-223 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-223 Supplier Brady™ Supplier No. LK520B

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Cable Lockout Kit is part of a safety plan to protect workers and the worksite using lockout products. Lockout devices are an important part of safety protocol.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Electrical and Mechanical Risk Lockouts
Color Gray
Material Polyethylene
Dimensions (L x W x H) 6.5 x 12 x 4.5 in.
Height (English) 4.5 in.
Includes (1) lockout box; (1) 1.5 in. lockout hasp; (2) bilingual lockout tag; (1) 1 in. lockout hasp; (2) cable lockout; (2) kd steel padlock, blue; (1) lockout label
Length (English) 6.5 in.
Quantity 1 Kit
Width (English) 12 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.