Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Cable Tie

Catalog No. 19071007 Shop All 3M Products
Change view
Click to view available options
Color:
Beige
Black
Tensile Strength (English):
40 lb.
50 lb.
120 lb.
Quantity:
10,000/cs.
100/Bag
1000/Cs.
500/Cs.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Tensile Strength (English) Quantity
19-071-007 Black 40 lb. 500/Cs.
19-071-039 Beige 40 lb. 1000/Cs.
19-071-006 Black 40 lb. 10,000/cs.
19-071-031 Beige 120 lb. 100/Bag
19-071-056 Black 50 lb. 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-071-007 Supplier 3M™ Supplier No. 7000133455
Add to Cart
Add to Cart

3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.

  • Secure wire bundles and harness components quickly, without slipping
  • Curved tip allows for fasterthreading and installation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Standard Cable Tie
Model CT6NT40-M
Certifications/Compliance UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
Color Black
For Use With (Application) Electrical Construction and Maintenance, Mining and Metallurgy
Quantity 500/Cs.
Material Nylon 6/6
Tensile Strength (English) 40 lb.
Length (Metric) 147.32 mm
Width (Metric) 3.6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.