Learn More
Description
- Self-locking head assures locking in any position
- Secure wire bundles and harness components quickly
- Withstands a wide temperature range of -40 to 185 degrees F (-40 to 85 degrees C)
- Bind the bundle of wires or cables easily
- Curved tip allows for faster threading and installation
- Black ties offer UV resistance
- 3M Catalog# CT8BK40-C, CT8BK40-M, CT8NT40-C, CT8NT40-M
Specifications
Specifications
| Product Type | Standard Cable Tie |
| For Use With (Application) | Outdoor use |
| Color | Black |
| Model | CT8BK40-M |
| Description | UV resistant |
| Quantity | 10,000/Cs. |
| Material | Nylon 6/6 |
| Tensile Strength (English) | 40 lb. |
| Dimensions (L x W) | 8.9 x 0.142 in. |
| Length (English) | 8.9 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.