Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Cable Ties (40lb, 180N) UL Listed TYPE 21

Catalog No. 19071010 Shop All 3M Products
Change view
Click to view available options
Color:
Black
Natural
Product Type:
Intermediate Cable Tie
Standard Cable Tie
For Use With (Application):
Indoor use
Outdoor use
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type For Use With (Application)
19-071-010 Natural Standard Cable Tie Indoor use
19-071-008 Black Intermediate Cable Tie Outdoor use
19-071-009 Black Standard Cable Tie Outdoor use
19-071-046 Natural Intermediate Cable Tie Indoor use
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-071-010 Supplier 3M™ Supplier No. 7010400105
Add to Cart
Add to Cart

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

  • Self-locking head assures locking in any position
  • Secure wire bundles and harness components quickly
  • Withstands a wide temperature range of -40 to 185 degrees F (-40 to 85 degrees C)
  • Bind the bundle of wires or cables easily
  • Curved tip allows for faster threading and installation
  • Black ties offer UV resistance
  • 3M Catalog# CT8BK40-C, CT8BK40-M, CT8NT40-C, CT8NT40-M
TRUSTED_SUSTAINABILITY

Specifications

Product Type Standard Cable Tie
Model CT8NT40-M
For Use With (Application) Indoor use
Color Natural
Quantity 10,000/Cs.
Material Nylon 6/6
Tensile Strength (English) 40 lb.
Dimensions (L x W) 8.9 x 0.142 in.
Length (English) 8.9 in.
Length (Metric) 226 mm
Width (English) 0.142 in.
Width (Metric) 3.6 mm
Thickness (English) 0.05 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.