Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Cables and DO/Temp/Conductivity Probes for 556 Multi-Probe System

Catalog No. 1329871 Shop All Yellow Springs Instrument (YSI) Products
Change view
Click to view available options
Length (Metric) Cable:
10 m
Length (English) Cable:
32 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable Length (English) Cable
13-298-71 10 m 32 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-298-71 Supplier YSI™ Supplier No. 556310

Handheld multiprobe meter

DO/Temperature/Conductivity Probe and Cable. Required to measure dissolved oxygen, temperature, conductivity.

TRUSTED_SUSTAINABILITY

Specifications

Length (English) Cable 32 ft.
Length (Metric) Cable 10 m
Includes Temperature/conductivity sensor
Warranty 1 Year
For Use With (Equipment) YSI model 556 handheld multi probe meter
Probe Type DO/Temperature/Conductivity
For Use With (Application) Measures DO, temperature, conductivity
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.