Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cadence Science™ Hypodermic Needles
SDP

Catalog No. 14825J Shop All Cadence Science Inc. Products
Change view
Click to view available options
Needle Gauge:
18 G
20 G
22 G
23 G
26 G
Length (English) Needle:
0.5 in.
0.98 in.
1.49 in.
2 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
14-825J 20 G 1.49 in.
14-825B 26 G 0.5 in.
14-825F 23 G 0.98 in.
14-825G 22 G 0.98 in.
14-825K 20 G 0.98 in.
14-825L 18 G 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 14-825J Supplier Cadence Science™ Supplier No. 4058
Add to Cart
Add to Cart
This item is not returnable. View return policy

Slip-on, seamless tempered-steel needles with finished cutting edge, 12° regular medical point. In pasteboard boxes containing one dozen. For use with any BD™ disposable or reusable hypodermic syringe with Luer slip or needle lock tip.

Specifications

Material Plated Brass (Hub)
Needle Gauge 20 G
Diameter (English) Outer 0.035 in.
Diameter (Metric) Outer 0.91 mm
Length (English) Needle 1.49 in.
Product Type Hypodermic Needle
Quantity 12 Needles
Length (Metric) Needle 38 mm
Needle Point Style 12° Regular Medical
For Use With (Equipment) BD Disposable or Reusable Hypodermic Syringe
Connection Type Luer
Sterility Non-sterile
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.