Learn More
MP Biomedicals Calcium Deficient Diet, Rat, Powder
Calcium signaling rat diet, calcium deficient.
$789.00 - $2984.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296017610
|
MP Biomedicals
0296017610 |
10 kg |
Each for $789.00
|
|
|||||
MP296017620
|
MP Biomedicals
0296017620 |
20 kg |
Each for $1,368.00
|
|
|||||
MP296017650
|
MP Biomedicals
0296017650 |
50 kg |
Each for $2,984.00
|
|
|||||
Description
Calcium deficient diet can be used to understand the calcium deficiency on bone density, osteoporosis and other calcium signaling pathways.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Powder | |
Refrigerated | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.