Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Caliber™ Island Dressings

Catalog No. 22415740
Change view
Click to view available options
Dimensions (L x W):
2 x 3 in.
4 x 4 in.
4 x 5 in.
4 x 8 in.
6 x 6 in.
4 x 10 in.
4 x 14 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-415-740 4 x 14 in.
22-415-736 2 x 3 in.
22-415-741 4 x 4 in.
22-415-737 4 x 5 in.
22-415-738 4 x 8 in.
22-415-739 4 x 10 in.
22-415-742 6 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-415-740 Supplier Dukal™ Supplier No. 4074
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Island Dressings are gentle on skin, conformable, breathable, and protect wound from trauma.

  • Soft, non-woven backing with adhesive border is gentle on skin, conformable, breathable, and provides ease of movement.
  • Absorbent non-adherent pad collects excess exudates and protects wound from trauma.

Specifications

Sterility Sterile
Dimensions (L x W) 4 x 14 in.
Latex Free Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.