Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Caliber™ Type VII Gauze Sponges

Catalog No. 22415766
Change view
Click to view available options
Dimensions (L x W):
2 x 2 in.
3 x 3 in.
4 x 4 in.
8 x 4 in.
Thickness:
12-Ply
16-Ply
8-Ply
Sterility:
Non-sterile
Sterile
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness Sterility
22-415-766 2 x 2 in. 8-Ply Sterile
22-415-771 2 x 2 in. 8-Ply Non-sterile
22-415-772 2 x 2 in. 12-Ply Non-sterile
22-415-767 3 x 3 in. 12-Ply Sterile
22-415-773 3 x 3 in. 12-Ply Non-sterile
22-415-770 4 x 4 in. 8-Ply Sterile
22-415-768 4 x 4 in. 12-Ply Sterile
22-415-776 4 x 4 in. 12-Ply Non-sterile
22-415-777 4 x 4 in. 16-Ply Non-sterile
22-415-775 4 x 4 in. 8-Ply Non-sterile
22-415-769 8 x 4 in. 12-Ply Sterile
22-415-778 8 x 4 in. 12-Ply Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 22-415-766 Supplier Dukal™ Supplier No. C5119
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Type VII Gauze Sponges are cotton, highly absorbent and offer exceptional clinical performance.

  • Meets USP Type VII requirements.
  • 100% woven cotton.
  • Highly absorbent and offers exceptional clinical performance.
  • Used for a number of applications including: general wound care, dressings, prepping, wound packing, and debriding.

Specifications

Sterility Sterile
Dimensions (L x W) 2 x 2 in.
Latex Free Yes
Thickness 8-Ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.