Learn More
Dukal™ Caliber™ Type VII Gauze Sponges
Description
- Meets USP Type VII requirements.
- 100% woven cotton.
- Highly absorbent and offers exceptional clinical performance.
- Used for a number of applications including: general wound care, dressings, prepping, wound packing, and debriding.
Specifications
Specifications
| Sterility | Non-sterile |
| Dimensions (L x W) | 3 x 3 in. |
| Latex Free | Yes |
| Thickness | 12-Ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.