Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Dual Zone: -40°/+70°C (-40°/+158°F) External

Catalog No. 13202783 Shop All H-B Instrument Company Products
Change view
Click to view available options
Calibration Points:
0°C, 22°C
0°C, 50°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Points
13-202-783 0°C, 22°C
13-201-963 0°C, 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-202-783 Supplier H-B Instrument™ Supplier No. B602090300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires

AAA(2) batteries

Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

  • Dual zone measurement
  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
    • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
    • All models include accredited calibration documentation that meets the requirements of ISO 17025
    • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST
    • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Calibration Points 0°C, 22°C
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
For Use With (Application) Temperature Calibration and Verification; wet and dry environments
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Cable 3.3 ft.
Length (English) Probe 1.2 in.
Length (Metric) 19 mm
Length (Metric) Cable 1 m
Length (Metric) Probe 30 mm (2)
Material Stainless Steel Probe
Probe Type Waterproof
Resolution 0.1°C/°F
Width (English) 1.6 in.
Product Type Dual Display and Alarm with Duration Counter, plus two 30mm (1.2 in.) Waterproof Sensors / 1m (3.3 ft.); requires 2 AAA batteries
Length (English) 0.7 in.
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Calibrated Yes
Accuracy ±1°C
Display Digital
Width (Metric) 40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.