Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for General Applications PROMO

Catalog No. 13201457PM Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +200°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-457PM -50°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-457PM Supplier H-B Frio-Temp Supplier No. B610000000PM

missing translation for 'validMainframeMsg'

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Specifications

Bottle Fill Glass Bottle/Glass Beads
Bottle Size 30 mL
Calibration Points 0°, 100°C
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
For Use With (Application) Temperature Calibration and Verification
Height (English) 3.8 in.
Height (Metric) 97 mm
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Cable 4.9 ft.
Length (English) Probe 3.2 in.
Length (Metric) Cable 1.5 m
Length (Metric) Probe 80 mm
Probe Type Angled Stainless Steel
Resolution 0.1°C/°F
Width (English) 2.5 in.
Product Type Max/Min, Temperature Hold; 80mm (3.2 in.) Angled Stainless Steel/1.5m (4.9 ft.); AAA battery required
Max. Temperature (English) 392°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +392°F
Temperature Range (Metric) -50°C to +200°C
Calibrated Yes
For Use With (Equipment) Freezers, refrigerators, incubators, ovens
Accuracy ±0.5°C from −20° to 70°C
±1°C from 70° to 120°C
Otherwise ±2°C
Display Electronic
Width (Metric) 63 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.