Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Industrial Scientific Calibration Gas

Catalog No. 19999282
Encompass
Encompass_Preferred
Change view
Click to view available options
Components Measured:
Nitrogen Dioxide
Oxygen, Carbon Monoxide
Concentration:
25ppm
Oxygen 20.9%, carbon monoxide 100ppm
Capacity (Metric):
58 L
552 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Concentration Capacity (Metric)
19-999-282 Nitrogen Dioxide 25ppm 58 L
18-999-4503 Oxygen, Carbon Monoxide Oxygen 20.9%, carbon monoxide 100ppm 552 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-999-282 Supplier Industrial Scientific Supplier No. 18101477
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Keeps gas monitoring instruments operating accurately and reliably with complete gas calibration kits and replacement cylinders

Catalog Number 18-298 is a kit containing the gas cylinder as well as a 0.5lpm Regulator (Mfr. No. 18100883)

Specifications

Capacity (English) 15.32 gal.
Capacity (Metric) 58 L
Concentration 25ppm
Components Measured Nitrogen Dioxide
Type Calibration Gas Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.