Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Calibrex Extension and Replacement PTFE Tubing
SDP

Catalog No. p-7111660 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2.5 to 25 mL
5 to 50, 10 to 100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-710-934 2.5 to 25 mL
13-710-935 5 to 50, 10 to 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-710-934 Supplier DWK Life Sciences Supplier No. W844149
Only null left
Add to Cart
Add to Cart

Extension tubing (60cm) with Jet-Pen for Calibrex 525/530 digital bottle-top dispensers.

  • Autoclavable PTFE delivery Jet-Pen™ and extension tubing help dispense into vessels with maximum comfort within a 60cm distance
  • Fits Calibrex™ models 525 / 530 bottles with 25mL, 50mL or 100mL volumes
 
TRUSTED_SUSTAINABILITY

Specifications

Product Type Extension Tubing
Material PTFE
Volume (Metric) 2.5 to 25 mL
For Use With (Equipment) For Calibrex 525/530 digital bottle-top dispensers
Includes Jet-Pen
Length (Metric) 60 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.