Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Calibrex™ organo 525 Bottle Top Dispensers
SDP

Catalog No. 03410900 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.25 to 2.5 mL
0.5 to 5 mL
1 to 10 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-410-900 0.1 to 1 mL
03-410-901 0.25 to 2.5 mL
03-410-902 0.5 to 5 mL
03-410-903 1 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-410-900 Supplier DWK Life Sciences Supplier No. W845000
Add to Cart
Add to Cart

Adjustable dispensers include a ground glass plunger that is best suited for organic, non-crystallizing acid and base solutions.

  • Permanent fluid path visibility
  • Integrated calibration system
  • Choice of adjustment button with each unit
  • Long lasting performance stability
  • Autoclavable at 121°C / 250°F fully assembled
  • Two year warranty
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bottletop Dispenser
Autoclavable Autoclavable
Volume (Metric) 0.1 to 1 mL
Display Analog
Model Calibrex organo 525
Warranty 2 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.