Learn More
DWK Life Sciences Calibrex™ organo 525 Bottle Top Dispensers with Flow Control Stopcock
Shop All DWK Life Sciences Products

Description
- Permanent fluid path visibility
- Integrated calibration system
- Choice of adjustment button with each unit
- Long lasting performance stability
- Autoclavable at 121°C / 250°F fully assembled
- Two year warranty
Specifications
Specifications
| Product Type | Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Volume (Metric) | 0.1 to 1 mL |
| Display | Analog |
| Includes | Flow Control Stopcock |
| Model | Calibrex organo 525 |
| Warranty | 2 Years |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.