Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Calibrex™ solutae 530 Bottle Top Dispenser
SDP

Catalog No. 03410911 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.25 to 2.5 mL
0.5 to 5 mL
1 to 10 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03-410-911 1 to 10 mL
03-410-908 0.1 to 1 mL
03-410-909 0.25 to 2.5 mL
03-410-910 0.5 to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-410-911 Supplier DWK Life Sciences Supplier No. W845022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fits most laboratory bottles either directly or using supplied adapters. Calibrex™ solutae 530 Bottle Top Dispensers feature excellent chemical resistance, high volumetry performance and simplified maintenance. Volume range stretches between 0.1 and

The Calibrex™ 530 solutae has a PFA-coated plunger preventing the plunger and barrel from seizing together. This enables trouble free distribution of salt solutions, weak and strong acids, as well as bases. The materials in contact with liquid flow are chemically inert, providing for stability and long instrument life.

  • Permanent fluid path visibility
  • Integrated calibration system
  • Choice of adjustment button with each unit
  • Long lasting performance stability
  • Autoclavable at 121°C / 250°F fully assembled
  • Two year warranty
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bottletop Dispenser
Autoclavable Autoclavable
Volume (Metric) 1 to 10 mL
For Use With (Equipment) Fits most laboratory bottles directly or with supplied adapters
Includes PFA-coated plunger and integrated calibration
Model Calibrex solutae 530
Warranty 2 Years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.