Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Camel Hair Brush with Long Handle
SCI_ED

Catalog No. S30423
Change view
Click to view available options
Length (Metric):
23 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S30423 23 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30423 Supplier C&A Scientific Co Inc Supplier No. BR661/EMD

missing translation for 'validMainframeMsg'

Useful for dusting balances.

  • Slightly pointed tip 0.75 in. (1.9cm) max. diameter, 1 in. (2.5cm) long
  • Full body tapers toward handle
  • Overall length: 9 in. (22.8cm)

Specifications

Product Type Brush
Tip Type Pointed
Diameter (English) Bristle 0.75 in.
Diameter (Metric) Bristle 1.9 cm
For Use With (Application) For dusting balances
Length (English) 9 in.
Length (English) Bristle 1 in.
Length (Metric) 23 cm
Length (Metric) Bristle 2.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.