Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cancer Diagnostics, Inc.™ DeOderol Deodorizing Spray
SDP

Catalog No. 22500215 Shop All Cancer Diagnostics Products
Change view
Click to view available options
Quantity:
6 x 240 mL Bottles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-500-215 6 x 240 mL Bottles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Avoid ingestion, inhalation, contact with eyes and prolonged contact with skin
Catalog No. 22-500-215 Supplier Cancer Diagnostics, Inc.™ Supplier No. DO0717
  • $229.00
    $189.65 / Case of 6

    Save $39.35

    17% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Avoid ingestion, inhalation, contact with eyes and prolonged contact with skin

Spray anywhere to neutralize odor

  • Neutralizes odors instead of covering them up or masking them
  • Clear, odorless, liquid formulation
  • 240mL (8 fl. oz.) bottle
  • Isopropyl 100%

Specifications

Form Liquid
Appearance Clear
Quantity 6 x 240 mL Bottles
Volume (English) 8.11 oz.
Volume (Metric) 240 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.