Learn More
Cancer Diagnostics, Inc.™ Ultraffin™ Ultra-Purified Histology Paraffin Wax
Shop All Cancer Diagnostics Products

Description
.
- Clean, consistent paraffin manufactured to exacting standards
- Comes with additives to enhance infiltration, impart elasticity, provide cutting ease
- Eliminates over hardened and under processed tissue
- Prevents contaminants, debris from entering product
- Zero condenstaion with no water in wax
- Compatible with all processors
Used for all tissue infiltration and embedding.
Specifications
Specifications
| Boiling Point | 315.5°C |
| Color | White |
| Melting Point | 56°C |
| Product Type | Paraffin, Ultraffin-e |
| Quantity | 18 lb. |
| For Use With (Application) | Infiltration and embedding |
| Form | Solid |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.