Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cancer Diagnostics, Inc.™ Ultraffin™ Ultra-Purified Histology Paraffin Wax
SDP

Catalog No. 22500044 Shop All Cancer Diagnostics Products
Change view
Click to view available options
Color:
Blue
White
Product Type:
Paraffin, Ultraffin Blue
Paraffin, Ultraffin X
Paraffin, Ultraffin-e
Paraffin, Ultraffin-i
Melting Point:
50° to 53°C
56°C
For Use With (Application):
Cutting
Infiltration and cutting
Infiltration and embedding
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Melting Point For Use With (Application)
22-500-044 Blue Paraffin, Ultraffin X 56°C Cutting
22-500-043 White Paraffin, Ultraffin Blue 50° to 53°C Infiltration and cutting
22-500-041 White Paraffin, Ultraffin-i 56°C Infiltration and embedding
22-500-042 White Paraffin, Ultraffin-e 56°C Infiltration and embedding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-500-044 Supplier Cancer Diagnostics, Inc.™ Supplier No. EEPAR2B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High performance paraffin for all processors

.

  • Clean, consistent paraffin manufactured to exacting standards
  • Comes with additives to enhance infiltration, impart elasticity, provide cutting ease
  • Eliminates over hardened and under processed tissue
  • Prevents contaminants, debris from entering product
  • Zero condenstaion with no water in wax
  • Compatible with all processors

Used for all tissue infiltration and embedding.

Specifications

Boiling Point 315.5°C
Color Blue
Melting Point 56°C
Product Type Paraffin, Ultraffin X
Quantity 18 lb.
For Use With (Application) Cutting
Form Solid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.